Zoro Homepage

Safety Glasses, Anti-Scratch, Gray Lens, Gray Frame

  • Mfr # 250-09-0001

  • Zoro # G015510003


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Eyewear Size
OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-09-0001
Zoro #
G015510003
UPC #
616314205507
Country of Origin
China

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Standards
ANSI Z87.1-2015
Frame Style
Wraparound

Description

Enjoy unparalleled comfort and modern styling from one of the lightest eye-protection products on the market. Weighing in at 16 grams, Bouton Zenon Z-Lyte Safety Glasses bring in a new era of lightweight safety eyewear. Polycarbonate lens absorbs 99.9% of UV light without color distortion, and its hard-coat anti-scratch treatment helps ensure a longer product life. Universal-fit, wraparound design adapts to the average face size, while thin, flexible temples deliver a secure fit without pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.