This item is Discontinued.

Bouton Optical Safety Glasses, Flashfire, Clear Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Black/Red 250-60-0020

Safety Glasses, Flashfire, Clear Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Black/Red (Discontinued)

  • Mfr # 250-60-0020
  • Zoro # G3598519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-60-0020
Zoro #
G3598519
UPC #
616314036248
Country of Origin
Taiwan, Province of China

Dimensions

Size
OS

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Flashfire
Standards
ANSI Z87.1-2015
Gender
Unisex
Features
Sporty Lightweight Design Ensures Comfort for Work, Home or Play; Padded Upper Brow for Extra Comfort, and Reduction of Particulate Infiltration from Overhead Hazards; Rubber Tips on the Temples Provide a Comfortable Fit; Ribbed Rubber Nosepiece Offers a more Secure Fit; Anti-Fog Lens Coating to Keep Your Lenses and Vision Clear; 8 Base Curve Lens

Description

Flashfire Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Full-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.