ZENON Z11SM, Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Frameless
Mfr # 250-00-0900
Zoro # G3597636
product price: $1.55
/eaSold in multiples of 12 for $18.60
Key Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-00-0900
Zoro #
G3597636
UPC #
616314059261
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
ZENON Z11SM
Standards
ANSI Z87.1-2015; CSA
Features
Gender
Unisex
Includes Polarized Lens Coating
No
For Small Heads Designation
Yes
Description
Zenon Z11Sm Eyewear With A Reduced Frame, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate, PVC, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.