ZENON Z12, Safety Glasses, Uncoated, Clear Lens, Clear Frame, Frameless
Mfr # 250-01-0980
Zoro # G3597767
product price: $1.49
/eaKey Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-01-0980
Zoro #
G3597767
UPC #
616314022500
Country of Origin
Malaysia
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
ZENON Z12
Standards
ANSI Z87.1+
Features
Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Clear
Gender
Unisex
Includes Polarized Lens Coating
No
Description
Zenon Z12 Eyewear,Uncoated, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate, PVC, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.