
Safety Glasses, FogLess 3Sixty, Gray Lens, Half-Frame
Mfr # 250-49-0521
Zoro # G016311388
product price: $9.59
/eaSold in multiples of 12 for $115.08
Key Features
Lens Color
Gray
Frame Type
Half-Frame
Lens Coating
FogLess 3Sixty
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Rubber/Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-49-0521
Zoro #
G016311388
UPC #
616314232497
Country of Origin
China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Lens Coating
FogLess 3Sixty
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Rubber/Thermoplastic Rubber
Frame Style
Wraparound
Description
Bouton Optical Pulse safety glasses 1 pc, universal size, FogLess 3Sixty lens coating, gray lens, rimless frame, clear frame, polycarbonate/rubber/thermoplastic rubber frame, polycarbonate lens, 99.99% UVA/UVB UV protection, bayonet temple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.