
Safety Glasses, FogLess 3Sixty, Light Gray Lens, Black Frame, Half-Frame
Mfr # 250-AN-10551
Zoro # G516311390
product price: $7.45
/eaSold in multiples of 12 for $89.40
Key Features
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
FogLess 3Sixty
Lens Material
Polycarbonate
Frame Material
Polycarbonate/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-AN-10551
Zoro #
G516311390
UPC #
616314250231
Country of Origin
China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Light Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
FogLess 3Sixty
Lens Material
Polycarbonate
Frame Material
Polycarbonate/PVC
Frame Style
Wraparound
Standards
ANSI Z87.1+
Description
Bouton Anser optical safety glasses dual, universal size, FogLess 3Sixty lens coating, light gray lens, semi-rimless frame, black frame, polycarbonate/PVC frame, polycarbonate lens, 99.99% UVA/UVB UV protection, yes UV protection, bayonet rubber tip temple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.