Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bouton Optical Safety Glasses, Bullseye, Gray Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Gray Frameless 250-31-0021

Safety Glasses, Bullseye, Gray Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Gray Frameless (Discontinued)

  • Mfr # 250-31-0021
  • Zoro # G9503663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-31-0021
Zoro #
G9503663
UPC #
616314130205
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Style
Wraparound
Frame Color
Gray
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Bullseye
Standards
ANSI Z87.1-2010, CSA Z94.3
Gender
Unisex
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Metal Detectable
No
UV Protection
99.99% UVA/UVB
X-Ray Detectable
Yes
Arm Tip Type
Bayonet
Arm Color
Gray

Description

Safety Glasses, Series Bullseye, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.