Semi-Rimless Safety Readers w/Black Frame, Gray Lens and Anti-Scratch Coating, +2.00 Diopter
- Mfr # 250-25-0120
- Zoro # G624203440
product price:Â
$
7.75
/pr
Sold in multiples of 12Â prs for
$93.00
Key Features
Eyewear Size
OS
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-25-0120
- Zoro #
- G624203440
- UPC #
- 616314036163
- Country of Origin
- Taiwan, Province of China
- Frame Color
- Black
Dimensions
- Eyewear Size
- OS
Description
Magnification reader glasses are for the worker who needs to see up close, The 30 mm wide "curved top" reading magnifier provides the worker with enough lens area to view his work throughout the day, Durable nylon frame with extra wide latex-free rubber nose pads for more comfort when working up close, Temples with soft rubber pads provide a secure fit, 8 Base curve lens, +2.00 Diopter, Meets ANSI Z87.1+
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.