
The Scout, Safety Glasses, Uncoated, Clear Lens, Clear Frame, Frameless
Mfr # 250-99-0980DP
Zoro # G1283147
product price: $23.95
/eaSold in multiples of 12 for $287.40
Key Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-99-0980DP
Zoro #
G1283147
UPC #
616314027598
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Size
OS
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
The Scout
Standards
ANSI Z87.1; CSA Z94.3
Gender
Unisex
Features
Rimless; Large Over-the-Glass Design fits over Most Prescription Eyewear; Can also be Worn by Itself as a Safety Glass; Molded Nose Bridge Design; Indirect Vent Temples to Reduce Fogging; 4 Base Curve Lens
Description
The Scout Over-The-Glass Eyewear,PK1, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.