This item is Discontinued.

Bouton Optical Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant 250-71-0005

Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (Discontinued)

  • Mfr # 250-71-0005
  • Zoro # G3598747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-71-0005
Zoro #
G3598747
UPC #
616314098581
Country of Origin
Taiwan, Province of China

Dimensions

Size
OS

Details

Eyewear Frame Style
Frameless
Lens Color
Silver Mirror
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Gender
Unisex
Standards
ANSI Z87.1; CSA Z94.3
Item
Safety Glasses
Foam Lined
No
Frame Color
Black
Series
Tranzmission
Primary Lens Color
Mirror
Features
Lightweight, Rimless Design; Unique Contour of the Temple Arms Ensures a Secure fit with no Uncomfortable Pressure; Temple tips Curve out at ends for Ease of Placement on Face; Molded Nose Bridge Design to fit the Majority of Users; Dielectric, Non-Conductive Frame; 12 Base Curve Lens points
Safety Glasses Frame Style
Frameless
Primary Frame Color
Black
Frame Type
Frameless

Description

Tranzmission Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.