U-Fit, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Smoke Frame, Full-Frame
Mfr # 249-5907-401
Zoro # G3252037
product price:Â $10.39
/ea
Sold in multiples of 12 for $124.68
Key Features
Frame Type
Full-Frame
Frame Color
Smoke
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Propionate With Wire Mesh Sides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
249-5907-401
Zoro #
G3252037
UPC #
616314115486
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Smoke
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Propionate With Wire Mesh Sides
Foam Lined
No
Series
U-Fit
Standards
ANSI Z87.1-2015
Features
Classic Dual Lens Style; Long Lasting Heavy-Duty Metal Hinges; Molded Nose Bridge Design to fit the Majority of Users; U-Fit Spatula Temples with a Wire Core
Gender
Unisex
Description
5900 Traditional Spectacle Eyewear, Series U-Fit(R), No Foam Lined, Eyewear Frame Style Full-Frame, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.