ZENON Z11SM, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Black Frame, Frameless

  • Mfr # 250-00-0002

  • Zoro # G3597618


product price:  $1.49
/ea
Sold in multiples of 12 for $17.88

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-00-0002
Zoro #
G3597618
UPC #
616314059254
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Series
ZENON Z11SM
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
Gender
Unisex
Features
Z12 Redesigned with a Reduced Frame to Fit Smaller and Slender Faces; Ideal for Women and Men with Narrow Faces; Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; 10 Base Curve Lens; Temple Material : Polycarbonate; Temple Color : Black
For Small Heads Designation
Yes

Description

Zenon Z11Sm Eyewear With A Reduced Frame, No Foam Lined, Eyewear Frame Style Frameless, Standards TAA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.