Shop BOUTON OPTICAL
See all product information
Create Account
ZENON Z13, Safety Glasses, Anti-Scratch, Blue Mirror Lens, Gray Frame, Frameless
- Mfr # 250-06-0006
- Zoro # G3597861
product price:Â
$
2.75
/ea
Sold in multiples of 12 for
$33.00
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Gray
Lens Material
Polycarbonate
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-06-0006
- Zoro #
- G3597861
- UPC #
- 616314049927
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Blue Mirror
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Frame Color
- Gray
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- Foam Lined
- No
- Series
- ZENON Z13
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1+
- Features
- Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black
- Gender
- Unisex
Dimensions
- Eyewear Size
- OS
- Size
- OS
Description
Zenon Z13 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.