Shop BOUTON OPTICAL
See all product information
Create Account
ZENON Z14SN, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Clear Frame, Frameless
- Mfr # 250-08-0020
- Zoro # G3597986
product price:Â
$
2.59
/ea
Sold in multiples of 12 for
$31.08
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-08-0020
- Zoro #
- G3597986
- UPC #
- 616314077821
- Country of Origin
- Malaysia
Dimensions
- Eyewear Size
- OS
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Frame Color
- Clear
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate/Pvc
- Foam Lined
- No
- Series
- ZENON Z14SN
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1-2015; CSA
- Gender
- Unisex
- Features
Description
Zenon Z14Sn Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.