This item is Discontinued.

Bouton Optical Safety Glasses, Clear Anti-Fog; Scratch-Resistant Lens, Polycarbonate, Clear 250-32-0520

Safety Glasses, Clear Anti-Fog; Scratch-Resistant Lens, Polycarbonate, Clear (Discontinued)

  • Mfr # 250-32-0520
  • Zoro # G606437931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-32-0520
Zoro #
G606437931
UPC #
616314209529
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size Fits Most

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Clear
Lens Coating
Anti-Fog; Scratch-Resistant
Lens Material
Polycarbonate
Standards
ANSI Z87.1+ Compliant; CSA Z94.3 Compliant; TAA Compliant
Weight
0.1 lbs

Description

Safety glasses that offer modern styling with unparalleled anti-fog performance. Lightweight design with flexible temples and adjustable nose piece for a comfortable fit.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.