Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bowman Dispensers 6.3 in W x 6 in H, Sintra, White SN304-0713

6.3 in W x 6 in H, Sintra, White (Discontinued)

  • Mfr # SN304-0713
  • Zoro # G700494076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN304-0713
Zoro #
G700494076
UPC #
674506006844
Country of Origin
United States

Dimensions

Width
6.3 in
Height
6 in

Details

Sign Material
Sintra
Sign Background Color
White

Description

Sign - Hand Sanitizer Station Sign, Tent shape allows visualization from multiple angles, keyholes for wallmounting, sintra plastic, .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.