Bag Dispenser Double, 7-7/64 in. H
Mfr # BG002-0512
Zoro # G3985390
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
10 7/64 in
Length
3 61/64 in
Height
7 7/64 in
Recommended Bag Width
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG002-0512
Zoro #
G3985390
UPC #
-
Country of Origin
United States
Dimensions
Width
10 7/64 in
Length
3 61/64 in
Height
7 7/64 in
Recommended Bag Width
3 1/2 in
Recommended Bag Length
9 1/2 in
Details
Item
Double Bag Dispenser
Material
Aluminum
Stand Type
Wall Mount
Color
Beige
Description
Double Bag Dispenser, Width 10 7/64 in, Height 7 7/64 in, Material Aluminum, Color Beige, Recommended Bag Length 9 1/2 in, Recommended Bag Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.