Bag Dispenser, Holds Single Roll
Mfr # BG001-0220
Zoro # G407867197
product price: $29.69
/eaKey Features
Overall Height
3.6 inch
Overall Width
10.1 inch
Overall Depth
3.95 inch
Material
ABS
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG001-0220
Zoro #
G407867197
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.6 inch
Overall Width
10.1 inch
Overall Depth
3.95 inch
Details
Item
Bag Dispensers
Material
ABS
Color
Black
Weight
0.55 lbs
Description
Bag Dispenser Single Holds one roll of bags Twoway keyholes for vertical or horizontal wall mounting Black ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.