Zoro Homepage

Bag Dispenser Large, 6-13/32 in. L

  • Mfr # BG009-0512

  • Zoro # G3985381


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
12 in
Length
6 13/32 in
Height
6 23/64 in
Recommended Bag Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG009-0512
Zoro #
G3985381
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
6 13/32 in
Height
6 23/64 in
Recommended Bag Width
12 in
Recommended Bag Length
6 in

Details

Item
Single Bag Dispenser
Material
Aluminum
Stand Type
Wall Mount
Color
Beige

Description

Single Bag Dispenser, Width 12 in, Height 6 23/64 in, Material Aluminum, Color Beige, Recommended Bag Length 6 in, Recommended Bag Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.