Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Pan/Urinal Dispenser

  • Mfr # NC012-0412

  • Zoro # G7679236


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
Steel
Depth
4.14 in
Height
12 in
Width
12.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NC012-0412
Zoro #
G7679236
UPC #
674506007483
Country of Origin
United States

Dimensions

Depth
4.14 in
Height
12 in
Width
12.33 in

Details

Color
Quartz Beige
Material
Steel

Description

Bedpan/Urinal Dispenser Holds standard size and most bariatric bedpans, fracture pans, urinals, and specimen collection containers (hats) Keyholes for wall mounting Quartz Beige Powder-Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.