Zoro Homepage

Bouffant Cap Dispenser

  • Mfr # PD007-0300

  • Zoro # G7679753


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Color
Stainless
Material
Stainless Steel
Depth
5.12 in
Height
11.23 in
Width
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD007-0300
Zoro #
G7679753
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.12 in
Height
11.23 in
Width
11.25 in

Details

Color
Stainless
Material
Stainless Steel

Description

Bouffant Cap Dispenser Holds one box of bouffant caps Keyholes for wall mounting Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.