BOWMAN 15-55/64"H x 5-13/64"W Wipe Dispenser, Clear

  • Mfr # CL003-0111

  • Zoro # G8954066


product price:  $49.99
/ea

Key Features

Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Wipes
Product Series
CL
Dispenser Material
PETG Plastic
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL003-0111
Zoro #
G8954066
UPC #
-
Country of Origin
United States

Dimensions

Depth
3-61/64"
Height
15-55/64"
Width
5-13/64"
Dispenser Width
5 1/4 in
Dispenser Depth
3 61/64 in
Dispenser Height
15 55/64 in

Details

Item
Dry Wipe Dispenser
Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Wipes
Product Series
CL
Dispenser Material
PETG Plastic
Color
Clear
Dispenser Capacity
(150) Wipes
Dispenser Mounting
Wall
Green Environmental Attribute
Does Not Contain PVC
Series
None
Dispenser Product Grouping
Dry Wipe Dispenser
Category Type
Paper Towel Dispenser Accessories
Includes
Dispenser
Hands Free
No
Material
PETG Plastic
For Wipe Dispensing Form
Pop Up Dispenser Box
Dispenser Color
Clear

Description

Dry Wipe Dispenser, For Wipe Dispensing Form Pop Up Dispenser Box, Dispenser Operation Manual, Dispenser Capacity (150) Wipes, Dispenser Mounting Wall, Dispenser Material Plastic, Color Clear, Dispenser Height 16 in, Dispenser Width 5 1/4 in, Dispenser Depth 4 in, Proprietary/Universal Universal, Product Series CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.