BOWMAN 5-7/64"H x 5-13/64"W Wipe Dispenser, Clear
Mfr # CL002-0111
Zoro # G8954057
product price: $28.69
/eaKey Features
Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Wipes
Product Series
CL
Dispenser Material
PETG Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL002-0111
Zoro #
G8954057
UPC #
-
Country of Origin
United States
Dimensions
Depth
3-13/64"
Height
5-7/64"
Width
5-13/64"
Dispenser Height
5 7/64 in
Dispenser Depth
3 13/64 in
Dispenser Width
5 1/4 in
Details
Item
Dry Wipe Dispenser
Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Wipes
Product Series
CL
Dispenser Material
PETG Plastic
Color
Clear
Dispenser Capacity
(280) Wipes
Dispenser Mounting
Wall
Material
PETG Plastic
Green Environmental Attribute
Does Not Contain PVC
Dispenser Product Grouping
Dry Wipe Dispenser
Series
None
Includes
Dispenser
Hands Free
No
Category Type
Paper Towel Dispenser Accessories
For Wipe Dispensing Form
Pop Up Dispenser Box
Dispenser Color
Clear
Description
Dry Wipe Dispenser, For Wipe Dispensing Form Pop Up Dispenser Box, Dispenser Operation Manual, Dispenser Capacity (280) Wipes, Dispenser Mounting Wall, Dispenser Material Plastic, Color Clear, Dispenser Height 5 1/8 in, Dispenser Width 5 1/4 in, Dispenser Depth 3 1/4 in, Proprietary/Universal Universal, Product Series CL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.