Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOWMAN Wipe Bracket Pole Mount, Beige

  • Mfr # BWX02-0412

  • Zoro # G8954041


product price: $48.59
/ea

Key Features

Dispenser Operation
Wheel Turn
Paper Towel Type
Wipes
Dispenser Material
Powder Coated Steel
Color
Beige
Dispenser Capacity
(275) Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWX02-0412
Zoro #
G8954041
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Height
2 9/16 in
Width
1 9/16 in
Dispenser Height
2 9/16 in
Dispenser Depth
3 in

Details

Item
Disposable Wipe Bracket Pole Mount
Dispenser Operation
Wheel Turn
Paper Towel Type
Wipes
Dispenser Material
Powder Coated Steel
Color
Beige
Dispenser Capacity
(275) Wipes
Uses
Mfr. No. BWX01-0412
Dispenser Mounting
Surface
Green Environmental Attribute
Does Not Contain PVC
Includes
Nylon-Tipped Mounting Bolt
Material
Powder Coated Steel
Hands Free
No
Category Type
Paper Towel Dispenser Accessories
Dispenser Color
Beige

Description

Disposable Wipe Bracket Pole Mount, Dispenser Operation Wheel Turn, Dispenser Mounting Surface, Hands Free No, Paper Towel Type Wipes, Dispenser Capacity (275) Wipes, Material Powder-Coated Steel, Color Beige, Height 2-9/16 In., Width 1-9/16 In., Depth 3 In., Uses Mfr. No. BWX01-0412, Includes Nylon-Tipped Mounting Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.