Zoro Homepage

BOWMAN Wipe Bracket, White

  • Mfr # BWX01-0412

  • Zoro # G8954032


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Pull
Paper Towel Type
Wipes
Dispenser Material
Powder Coated Steel
Color
White
Dispenser Capacity
(275) Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWX01-0412
Zoro #
G8954032
UPC #
-
Country of Origin
United States

Dimensions

Depth
5 in
Height
3 13/16 in
Width
3 31/64 in
Dispenser Height
3 13/16 in
Dispenser Depth
5 in

Details

Item
Disposable Wipe Bracket
Dispenser Operation
Pull
Paper Towel Type
Wipes
Dispenser Material
Powder Coated Steel
Color
White
Dispenser Capacity
(275) Wipes
Category Type
Paper Towel Dispenser Accessories
Hands Free
No
Includes
(2) Adjustment Bolts
Uses
Mfr. No. BWX02-0412
Material
Powder Coated Steel
Dispenser Mounting
Wall
Green Environmental Attribute
Does Not Contain PVC
Dispenser Color
White

Description

Disposable Wipe Bracket, Dispenser Operation Pull, Dispenser Mounting Wall Mounted, Hands Free No, Paper Towel Type Wipes, Dispenser Capacity (275) Wipes, Material Powder-Coated Steel, Color Quartz Beige, Height 3-13/16 In., Width 3.48 In., Depth 5 In., Uses Mfr. No. BWX02-0412, Includes (2) Adjustment Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.