Bulk Dispenser, 17-5/64inH
Mfr # BP-090
Zoro # G8954014
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 1/16 in
Overall Width
18 3/8 in
Overall Depth
5 3/4 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-090
Zoro #
G8954014
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
17 1/16 in
Overall Width
18 3/8 in
Overall Depth
5 3/4 in
Compartment Size
6 in W x 16 in H x 5-13/32 in D
Compartment Depth
5.4 in
Compartment Height
16 in
Compartment Width
6 in
Details
Item
Bulk Dispenser
Material
Plastic
Color
Clear
Number of Compartments
3
Mounting Style
Wall
Dispenses
Bouffant Caps, Gloves, Shoe Covers
Industry Type
Healthcare
Includes
Dispenser
Product Type
Bulk Dispenser
Compatible Dispensing Product
Bouffants, Gloves, Shoe Covers
Description
Bulk Dispenser, Overall Height 17 1/16 in, Overall Width 18 3/8 in, Overall Depth 5 3/4 in, Number of Compartments 3, Mounting Style Wall, Dispenses Bouffant Caps, Gloves, Shoe Covers, Material Plastic, Color Clear, Compartment Size 6 in W x 16 in H x 5-13/32 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.