Zoro Homepage

Bulk Dispenser, 2 Compartments, Silver

  • Mfr # BK312-0300

  • Zoro # G3940890


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Depth
12 3/16 in
Height
17 3/64 in
Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK312-0300
Zoro #
G3940890
UPC #
-
Country of Origin
United States

Dimensions

Depth
12 3/16 in
Height
17 3/64 in
Width
5 3/4 in
Overall Height
17 15/16 in
Overall Width
12 3/16 in
Compartment Size
6 in W x 15-51/64 in H x 5-7/16 in D
Overall Depth
5 3/4 in
Compartment Height
15.8 in
Compartment Width
6 in
Compartment Depth
5.43 in

Details

Item
Bulk Dispenser
Color
Silver
Material
Stainless Steel
Mounts On
Wall
Number of Compartments
2
Dispenses
Bouffant Caps, Ear Plugs, Gloves, Shoe Covers
Includes
Dispenser
Product Type
Bulk Dispenser
Compatible Dispensing Product
Bouffants, Earplugs, Gloves, Shoe Covers

Description

Bulk Dispenser, Overall Height 17 15/16 in, Overall Width 12 3/16 in, Overall Depth 5 3/4 in, Number of Compartments 2, Mounting Style Wall, Dispenses Bouffant Caps, Ear Plugs, Gloves, Shoe Covers, Material Stainless Steel, Color Silver, Compartment Size 6 in W x 15-51/64 in H x 5-7/16 in D, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.