Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Dispenser, 4 Compartments, Clear

  • Mfr # BK214-0111

  • Zoro # G3940848


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Depth
5 3/4 in
Height
17 1/8 in
Width
24 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK214-0111
Zoro #
G3940848
UPC #
-
Country of Origin
United States

Dimensions

Depth
5 3/4 in
Height
17 1/8 in
Width
24 3/4 in
Overall Depth
5 13/16 in
Overall Height
17 in
Overall Width
24 7/8 in
Compartment Size
5 7/8 in W x 16 in H x 5 3/8 in D
Compartment Depth
5.38 in
Compartment Height
16 in
Compartment Width
5.88 in

Details

Item
Bulk Dispenser
Color
Clear
Material
Plastic
Mounts On
Wall
Dispenses
Bouffant Caps, Ear Plugs, Gloves, Shoe Covers
Number of Compartments
4
Includes
Dispenser
Product Type
Bulk Dispenser
Compatible Dispensing Product
Bouffants, Earplugs, Gloves, Shoe Covers

Description

Bulk Dispenser, Overall Height 17 in, Overall Width 24 7/8 in, Overall Depth 5 13/16 in, Number of Compartments 4, Mounting Style Wall, Dispenses Bouffant Caps, Ear Plugs, Gloves, Shoe Covers, Material Plastic, Color Clear, Compartment Size 5 7/8 in W x 16 in H x 5 3/8 in D, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.