Bulk Dispenser, Clear, 11-1/8inH
Mfr # BP-021
Zoro # G8953987
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 1/8 in
Overall Width
12 1/4 in
Overall Depth
5 3/4 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-021
Zoro #
G8953987
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11 1/8 in
Overall Width
12 1/4 in
Overall Depth
5 3/4 in
Compartment Size
12 in W x 10 in H x 5-13/32 in D
Compartment Depth
5 13/32 in
Compartment Height
10 in
Compartment Width
12 in
Details
Item
Bulk Dispenser
Material
Plastic
Color
Clear
Number of Compartments
1
Includes
Dispenser
Industry Type
Healthcare
Dispenses
Bouffant Caps, Gloves, Shoe Covers
Mounting Style
Wall
Product Type
Bulk Dispenser
Compatible Dispensing Product
Bouffants, Gloves, Shoe Covers
Description
Bulk Dispenser, Overall Height 11 1/8 in, Overall Width 12 1/4 in, Overall Depth 5 3/4 in, Number of Compartments 1, Mounting Style Wall, Dispenses Bouffant Caps, Gloves, Shoe Covers, Material Plastic, Color Clear, Compartment Size 12 in W x 10 in H x 5-13/32 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.