Bulk Dispenser, Silver
Mfr # BK002-0300
Zoro # G8953944
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 1/8 in
Overall Width
12 3/16 in
Overall Depth
5 3/4 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK002-0300
Zoro #
G8953944
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11 1/8 in
Overall Width
12 3/16 in
Overall Depth
5 3/4 in
Compartment Size
12 in W x 11 in H x 5-13/32 in D
Compartment Height
9.89 in
Compartment Width
12 in
Compartment Depth
5.43 in
Details
Item
Bulk Dispenser
Material
Stainless Steel
Color
Silver
Number of Compartments
1
Mounting Style
Wall
Industry Type
Healthcare
Dispenses
Bouffant Caps, Gloves, Shoe Covers
Includes
Dispenser
Product Type
Bulk Dispenser
Compatible Dispensing Product
Bouffants, Gloves, Shoe Covers
Description
Bulk Dispenser, Overall Height 11 1/8 in, Overall Width 12 3/16 in, Overall Depth 5 3/4 in, Number of Compartments 1, Mounting Style Wall, Dispenses Bouffant Caps, Gloves, Shoe Covers, Material Stainless Steel, Color Silver, Compartment Size 12 in W x 11 in H x 5-13/32 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.