Zoro Homepage

Bulk Dispenser - Triple

  • Mfr # BK006-0111

  • Zoro # G7679184


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Transparent
Material
PETG
Depth
5.86 in
Height
11.5 in
Width
17.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK006-0111
Zoro #
G7679184
UPC #
674506008749
Country of Origin
United States

Dimensions

Depth
5.86 in
Height
11.5 in
Width
17.8 in

Details

Color
Transparent
Material
PETG

Description

Bulk Dispenser - Triple Holds individually packaged sterile gloves or miscellaneous items Three bulk compartments Top loading and dispensing Keyholes for wall mounting Clear PETG Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.