Caddy, Clear, 7-11/32 in. H
Mfr # MP-015
Zoro # G8955161
product price: $53.85
/eaKey Features
Overall Height
7 5/16 in
Overall Width
6 3/16 in
Overall Depth
6 5/8 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-015
Zoro #
G8955161
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 5/16 in
Overall Width
6 3/16 in
Overall Depth
6 5/8 in
Dimensions
7-11/32 in H x 6-21/32 in D x 6-13/64 in W
Details
Item
Caddy Dispenser
Material
Plastic
Color
Clear
For Use With
Mfr. No. LD-007, LD-064, LD-070, MD-100, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
Includes
Dispenser
Product Type
Caddy Dispenser
Description
Caddy Dispenser, Overall Height 7 5/16 in, Overall Width 6 3/16 in, Overall Depth 6 5/8 in, Material Plastic, Color Clear, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.