Zoro Homepage

Caddy, Clear, 8-7/64 in. H

  • Mfr # MP-085

  • Zoro # G8955213


product price: $34.35
/ea

Key Features

Overall Height
8 1/8 in
Overall Width
4 13/16 in
Overall Depth
5 1/16 in
Material
Plastic
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-085
Zoro #
G8955213
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 1/8 in
Overall Width
4 13/16 in
Overall Depth
5 1/16 in
Dimensions
8-7/64 in H x 5-1/16 in D x 4-13/16 in W

Details

Item
Caddy Dispenser
Material
Plastic
Color
Clear
For Use With
Mfr. No. FD-111, LD-007, LD-064, LD-070, MD-100, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
Includes
Dispenser
Product Type
Caddy Dispenser

Description

Caddy Dispenser, Overall Height 8 1/8 in, Overall Width 4 13/16 in, Overall Depth 5 1/16 in, Material Plastic, Color Clear, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.