Zoro Homepage

Cover Your Cough Compliance Kit

  • Mfr # BD162-0012

  • Zoro # G7679647


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz/Transparent
Material
Hybrid
Depth
17 in
Height
57.44 in
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD162-0012
Zoro #
G7679647
UPC #
674506005700
Country of Origin
United States

Dimensions

Depth
17 in
Height
57.44 in
Width
18.5 in

Details

Color
Quartz/Transparent
Material
Hybrid

Description

Cover Your Cough Compliance Kit BOWMAN Respiratory Hygiene Station - Locking (FD-062) BOWMAN Floor Stand (KS010-0412) BOWMAN Sign Holder - Vertical (MP-070)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.