Zoro Homepage

Cover Your Cough Compliance Kit

  • Mfr # BD215-0012

  • Zoro # G7679534


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz/Transparent
Material
Hybrid
Depth
5 in
Height
24.9 in
Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD215-0012
Zoro #
G7679534
UPC #
674506006103
Country of Origin
United States

Dimensions

Depth
5 in
Height
24.9 in
Width
22.25 in

Details

Color
Quartz/Transparent
Material
Hybrid

Description

Cover Your Cough Compliance Kit BOWMAN Respiratory Hygiene Station (RS005-0212) BOWMAN Sign Holder (MP-070)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.