
Cover Your Cough Compliance Kit-Holds Masks in bulk, Black Coated Steel
Mfr # BD117-0020
Zoro # G500528773
product price: $494.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Hybrid
Height
58.29 in
Depth
17 in
Width
22.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD117-0020
Zoro #
G500528773
UPC #
674506009241
Country of Origin
United States
Dimensions
Height
58.29 in
Depth
17 in
Width
22.25 in
Details
Color
Black/Transparent
Material
Hybrid
Description
Cover Your Cough Compliance Kit BOWMAN includes: Respiratory Hygiene Station (RS013-0212) -Mounting area accomodates one hand sanitizer dispenser unit, Middle compartment holds two boxes of masks or masks in bulk, Right compartment holds one - two boxes of facial tissues. Hinged locking lid, Keyholes for wall mounting. Can be placed on counter, or mounted to a BOWMAN Floor Stand(KS010-0020).BOWMAN Sign Holder - Horizontal (MP-075). Black Coated Steel .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.