Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dental Organizer, 23-1/2inH

  • Mfr # MD-100

  • Zoro # G8955152


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 1/2 in
Overall Width
17 5/8 in
Overall Depth
5 1/16 in
Material
Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-100
Zoro #
G8955152
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 1/2 in
Overall Width
17 5/8 in
Overall Depth
5 1/16 in
Compartment Size
Glove 5-3/8 inW x 9-7/8 inH x 4-1/2 inD, Face Mask 16-5/8 inW x 5 inH x 4-1/2 inD, Towel 9-17/32 inW x 8-1/2 inH x 4-1/2 inD, Bin 7-7/64 inW x 8-1/2 inH x 4-1/2 inD
Compartment Width
11.02 in (Bottom Box), 5 in (Middle Box), 5 in (Top Box)
Compartment Depth
4 in (Top Box), 4.5 in (Middle Box)
Compartment Height
8 in (Middle Box), 8 in (Top Box)

Details

Item
Dental Organizer
Material
Plastic
Color
Brown
Number of Compartments
7
Industry Type
Healthcare
Includes
Dispenser
Mounting Style
Wall
Dispenses
Face Masks, Gloves, Multi-Fold Towels, Patient Bibs
Product Type
Dental Organizer
Compatible Dispensing Product
Face Masks, Gloves, Multi-Fold Towels, Patient Bibs

Description

Dental Organizer, Overall Height 23 1/2 in, Overall Width 17 5/8 in, Overall Depth 5 1/16 in, Number of Compartments 7, Mounting Style Wall, Dispenses Face Masks, Gloves, Multi-Fold Towels, Patient Bibs, Material Plastic, Color Brown, Compartment Size Glove 5-3/8 inW x 9-7/8 inH x 4-1/2 inD, Face Mask 16-5/8 inW x 5 inH x 4-1/2 inD, Towel 9-17/32 inW x 8-1/2 inH x 4-1/2 inD, Bin 7-7/64 inW x 8-1/2 inH x 4-1/2 inD, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.