Zoro Homepage

Disposable Wipe Dispenser

  • Mfr # WB-711

  • Zoro # G900494081


product price: $40.49
/ea

Key Features

Dispenser Material
Aluminum
Color
Quartz Beige
Depth
6.15 in
Width
6.31 in
Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-711
Zoro #
G900494081
UPC #
674506009128
Country of Origin
United States

Dimensions

Depth
6.15 in
Width
6.31 in
Height
5.6 in

Details

Dispenser Material
Aluminum
Color
Quartz Beige

Description

Disposable Wipe Dispenser; Holds one canister of wipes, Keyholes for wall mounting ,Quartz Beige Powder-Coated Aluminum, .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.