Zoro Homepage

Door Hanger, Light Beige, 12-1/8 in. H

  • Mfr # MB-600

  • Zoro # G8955134


product price: $38.79
/ea

Key Features

Material
Steel
Color
Brown
Dimensions
12-1/8 in H x 2-1/2 in D x 5-1/2 in W
Finish
Powder Coated
For Use With
Mfr. No. FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-600
Zoro #
G8955134
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
12-1/8 in H x 2-1/2 in D x 5-1/2 in W
Overall Height
12 1/8 in
Overall Depth
2 1/2 in
Overall Width
5 1/2 in

Details

Item
Door Hanger
Material
Steel
Color
Brown
Finish
Powder Coated
For Use With
Mfr. No. FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
Includes
Door Hanger
Compatible Product Type
Protective Wear
Compatible Manufacturer Part Number
FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
Product Type
Standard Door Hanger

Description

Door Hanger, Light Beige, Dimensions 12-1/8 In.H x 2-1/2 In.D x 5-1/2 In.W, Material Steel, Finish Powder Coated, For Use With Mfr. No. FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.