Door Hanger, White, 19 in. H
Mfr # MB-601
Zoro # G8955143
product price: $48.39
/eaKey Features
Overall Height
19 in
Overall Width
5 1/2 in
Overall Depth
2 1/2 in
Material
Steel
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-601
Zoro #
G8955143
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19 in
Overall Width
5 1/2 in
Overall Depth
2 1/2 in
Dimensions
19 in H x 2-1/2 in D x 5-1/2 in W
Details
Item
Door Hanger
Material
Steel
Color
Brown
For Use With
Mfr. No. FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
Finish
Powder Coated
Includes
Dispenser
Product Type
Long Door Hanger
Compatible Manufacturer Part Number
FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
Compatible Product Type
Protective Wear
Description
Door Hanger, White, Dimensions 19 In.H x 2-1/2 In.D x 5-1/2 In.W, Material Steel, Finish Powder Coated, For Use With Mfr. No. FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.