Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Gown Protection System, Aluminum Resealable Bag, 1 Components

  • Mfr # PS015-0512

  • Zoro # G4335040


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Number of Components
1
Housing Type
Resealable Bag
Width
25 1/16 in
Height
30 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS015-0512
Zoro #
G4335040
UPC #
-
Country of Origin
United States

Dimensions

Width
25 1/16 in
Height
30 3/4 in
Size
Large
Depth
4 21/32 in

Details

Item
Double Gown Protection System
Housing Material
Aluminum
Number of Components
1
Housing Type
Resealable Bag
Features
Clean Bright, Protection System - Double Glove, Surgical, Designed for Long-Term Use, Primary Care Areas for Infection Control: O.R. Dressing Rooms, Surgery Centers, Labs, Dental Centers, Interventional Radiology
First Aid Kit Type
Kit
Industry Type
Healthcare
Subject Matter
Personal Protection
First Aid Kit Mounting Type
Wall Mounting, Door Hanger
Case Material
Aluminum
Case Type
Resealable Bag
Waterproof
No

Description

Double Gown Protection System, Size Large, Number of Components 1, Case Type Resealable Bag, Case Material Aluminum, Waterproof No, Height 30 3/4 in, Width 25 1/16 in, Depth 4 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.