Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Sided Floor Stand

  • Mfr # KS022-0020

  • Zoro # G101766826


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Depth
17 in
Width
17 in
Height
64.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS022-0020
Zoro #
G101766826
UPC #
674506010469
Country of Origin
United States

Dimensions

Depth
17 in
Width
17 in
Height
64.57 in

Details

Color
Black
Material
Aluminum

Description

Dual-Sided Floor Stand Holds mask, glove, wipe and other dispensers, as well as, mountable automatic hand sanitizer dispensers no larger than 10.00”W (25.4 cm) Column with square base Includes MP-070: Sign Holder - Vertical Holds any 8.5"W x 11"H sign Assembly hardware included Column - Black Powder-Coated Aluminum Base - Black Powder-Coated Steel Sign Holder - Clear PETG Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.