Epinephrine Injector Dispenser, Yellow
Mfr # ED-760
Zoro # G8954127
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 3/16 in
Overall Width
9 1/2 in
Overall Depth
4 5/8 in
Material
Plastic
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-760
Zoro #
G8954127
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11 3/16 in
Overall Width
9 1/2 in
Overall Depth
4 5/8 in
Compartment Size
8-1/2 in W x 2-1/8 in H x 2 in D
Compartment Height
2 1/8 in
Compartment Width
8 1/2 in
Compartment Depth
2 in
Details
Item
Epinephrine Injector Dispenser
Material
Plastic
Color
Yellow
Number of Compartments
10
Dispenses
(10) Epinephrine Injectors
Mounting Style
Wall
Includes
Dispenser
Industry Type
Healthcare
Product Type
Epinephrine Injector Dispenser
Compatible Dispensing Product
Epinephrine Injectors
Description
Epinephrine Injector Dispenser, Overall Height 11 3/16 in, Overall Width 9 1/2 in, Overall Depth 4 5/8 in, Number of Compartments 10, Mounting Style Wall, Dispenses (10) Epinephrine Injectors, Material Plastic, Color Yellow, Compartment Size 8-1/2 in W x 2-1/8 in H x 2 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.