Zoro Homepage

Face Mask Dispenser, 4-1/4inHx4-17/64inD

  • Mfr # FP-038

  • Zoro # G8954346


product price: $22.99
/ea

Key Features

For Use With
Earloop Face Masks
Color
Clear
Material
PETG Plastic
Dimensions
4 3/8 in H x 7 3/4 in W x 4 1/4 in D
Depth
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-038
Zoro #
G8954346
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 3/8 in H x 7 3/4 in W x 4 1/4 in D
Depth
4 1/4 in
Width
7 3/4 in
Height
4 3/8 in
Overall Depth
4 1/4 in
Overall Width
7 3/4 in
Overall Height
4 3/8 in

Details

Item
Face Mask Dispenser
For Use With
Earloop Face Masks
Color
Clear
Material
PETG Plastic
Dispenser Features
Keyholes for Wall Mounting
Dispensing Method
Open Top and Bottom Tray
Capacity
1 Box of Earloop Face Masks
Dispenser Style
Tray
Number of Compartments
1
Center-to-Center Mounting Hole Spacing
5 in
Dispenser Layout
1 Box
Dispenser Type
Face Mask
Dispenser Contains
Earloop Face Masks
Features
Keyholes for Wall Mounting

Description

Face Mask Dispenser, Capacity 1 Box of Earloop Face Masks, Dispenser Style Tray, Dimensions 4 3/8 in H x 7 3/4 in W x 4 1/4 in D, Dispensing Method Open Top and Bottom Tray, PETG Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.