Face Mask Dispenser, 7-1/2inHx5-1/4inD
Mfr # FB-063
Zoro # G8954163
product price: $38.99
/eaKey Features
Color
White
Material
Powder Coated Steel
Includes
Screws
Dimensions
7-1/2 in H x 5-1/4 in D x 7-13/16 in W
Height
7 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-063
Zoro #
G8954163
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
7-1/2 in H x 5-1/4 in D x 7-13/16 in W
Height
7 1/2 in
Width
7 3/4 in
Length
5 1/4 in
Details
Item
Face Mask Dispenser
Color
White
Material
Powder Coated Steel
Includes
Screws
Center-to-Center Mounting Hole Spacing
5 4/5 in
Description
Face Mask Dispenser, 7 1/2 in Height, 5 1/4 in Length, 7 3/4 in Width, Powder Coated Steel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.