Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask Dispenser, 7-17/32 in. H

  • Mfr # FB-090

  • Zoro # G8954181


product price: $26.99
/ea

Key Features

For Use With
Shield Face Masks
Color
White
Material
Powder Coated Steel
Dimensions
7 1/2 in H x 9 in W x 4 in D
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-090
Zoro #
G8954181
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
7 1/2 in H x 9 in W x 4 in D
Depth
4 in
Height
7 1/2 in
Width
9 in
Overall Depth
4 in
Overall Width
9 in
Overall Height
7 1/2 in

Details

Item
Face Mask Dispenser
For Use With
Shield Face Masks
Color
White
Material
Powder Coated Steel
Dispenser Style
Tray
Number of Compartments
1
Dispenser Features
Keyholes for Wall Mounting
Dispensing Method
Open Top and Front
Capacity
1 Box of Shield Face Masks
Dispenser Contains
Shield Face Masks
Dispenser Type
Face Mask
Dispenser Layout
1 Box
Center-to-Center Mounting Hole Spacing
7 1/16 in
Features
Keyholes for Wall Mounting

Description

Face Mask Dispenser, Capacity 1 Box of Shield Face Masks, Dispenser Style Tray, Dimensions 7 1/2 in H x 9 in W x 4 in D, Dispensing Method Open Top and Front, Powder Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.