Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask Dispenser, 7-45/64 in. H

  • Mfr # FB-091

  • Zoro # G8954197


product price: $37.00
/ea

Key Features

For Use With
Tie Face Masks
Color
White
Material
Powder Coated Steel
Dimensions
7 3/4 in H x 7 7/8 in W x 5 in D
Height
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-091
Zoro #
G8954197
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
7 3/4 in H x 7 7/8 in W x 5 in D
Height
7 3/4 in
Width
7 7/8 in
Depth
5 in
Overall Width
7 7/8 in
Overall Depth
5 in
Overall Height
7 3/4 in

Details

Item
Face Mask Dispenser
For Use With
Tie Face Masks
Color
White
Material
Powder Coated Steel
Capacity
1 Box of Tie Face Masks
Dispensing Method
Open Top and Front
Number of Compartments
1
Dispenser Layout
1 Box
Dispenser Type
Face Mask
Dispenser Contains
Tie Face Masks
Dispenser Style
Tray
Center-to-Center Mounting Hole Spacing
5 29/32 in
Dispenser Features
Keyholes for Wall Mounting
Features
Keyholes for Wall Mounting

Description

Face Mask Dispenser, Capacity 1 Box of Tie Face Masks, Dispenser Style Tray, Dimensions 7 3/4 in H x 7 7/8 in W x 5 in D, Dispensing Method Open Top and Front, Powder Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.