Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask Dispenser, Clear, PE

  • Mfr # FM403-0111

  • Zoro # G200528769


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polyethylene
Includes
Keyholes for Wall Mounting
Standards
FDA Approved
Depth
4.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM403-0111
Zoro #
G200528769
UPC #
674506009081
Country of Origin
United States

Dimensions

Depth
4.43 in
Height
16 1/2 in
Width
8 1/2 in

Details

Item
Face Mask Dispensers - Locking
Color
Clear
Material
Polyethylene
Includes
Keyholes for Wall Mounting
Standards
FDA Approved
Center-to-Center Mounting Hole Spacing
4 in

Description

Face Mask Dispensers - Locking, 16 1/2 in Height, 8 1/2 in Width, Polyethylene, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.