Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask Dispenser - Quint

  • Mfr # FM014-0212

  • Zoro # G7679552


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
ABS
Depth
5.83 in
Height
23.11 in
Width
8.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM014-0212
Zoro #
G7679552
UPC #
674506007605
Country of Origin
United States

Dimensions

Depth
5.83 in
Height
23.11 in
Width
8.01 in

Details

Color
Quartz Beige
Material
ABS

Description

Face Mask Dispenser - Quint Holds five boxes of earloop or tie masks Keyholes for wall mounting Quartz Beige ABS Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.