Zoro Homepage

Face Mask Dispenser/Protection System

  • Mfr # FM002-0213

  • Zoro # G8954267


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use With
Earloop Face Masks
Color
White
Material
Plastic
Dimensions
23 1/2 in H x 10 5/8 in W x 5 in D
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM002-0213
Zoro #
G8954267
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
23 1/2 in H x 10 5/8 in W x 5 in D
Depth
5 in
Height
23 1/2 in
Width
10 5/8 in
Overall Depth
5 in
Overall Height
23 1/2 in
Overall Width
10 5/8 in

Details

Item
Face Mask Dispenser
For Use With
Earloop Face Masks
Color
White
Material
Plastic
Dispenser Contains
Earloop Face Masks, Face Shields, N95 Flat Fold Cone Masks, Tie Face Masks
Number of Compartments
4
Dispensing Method
Hinged Top and Bottom Tray
Center-to-Center Mounting Hole Spacing
6 1/2 in
Dispenser Layout
4 Boxes
Dispenser Type
Face Mask
Dispenser Style
Stack
Dispenser Features
Compatible with Bowman Door Hanger, Keyholes for Wall Mounting
Capacity
6 Boxes of Face Masks
Features
Keyholes for Wall Mounting; Can Be Mounted on a Bowman Door Hanger

Description

Face Mask Dispenser, Capacity 6 Boxes of Face Masks, Dispenser Style Stack, Dimensions 23 1/2 in H x 10 5/8 in W x 5 in D, Dispensing Method Hinged Top and Bottom Tray, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.